DESCRIPTION

Nuvo Lighting Ballerina 5 Light 60W A19 Light Down Chandelier

N60185

Color Finish

 

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Collection
Ballerina
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Depth
7-1/2 in
Glass Type
Clear Ribbed
Height
18 in
Installation Type
Dry
IsAcceptableImage
Light Bulb Base Type
GU24
Lighting Direction
Up/Down Lighting
Material
Glass
Number Of Lights
5
Volts
120V
Watts
300
Width
24 in

Starting at
$144.3
EACH
  • QUANTITY