DESCRIPTION

Nuvo Lighting Gotham 5 Light 60W Light Down Chandelier

N60189

Color Finish

 

SPECIFICATIONS

Collection
Gotham
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Frosted White
Height
17-1/2 in
Installation Type
Dry
Light Bulb Base Type
Medium E-26
Material
Glass
Number Of Lights
5
Volts
120V
Watts
300
Width
24-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$166.5
EACH
  • QUANTITY