DESCRIPTION

  • 18" D x 14" H
  • Polished brass
  • Requires five 60W type B candelabra base lamps

Nuvo Lighting 5 Light 60W Traditional Candelabra Chandelier

N76280

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Brass
Color Finish Category
Brass Tones
Depth
6-1/4 in
Diameter
18 in
Height
14 in
Installation Type
Dry
IsAcceptableImage
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
5
Volts
120V
Watts
60
Width
18 in

Starting at
$66.6
EACH
  • QUANTITY