DESCRIPTION

  • Replaceable light source
  • Safety listing: UL - listed
  • UL application: track

Nuvo Lighting 50 W 1-Light PAR20 Gimbal Ring Track Lighting Head

NTH220

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Diameter
2-3/4 in
ETL Listed
No
Energy Star Compliant
No
Height
4-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR20
Lighting Style
Transitional
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
50

Starting at
$14.43
EACH
  • QUANTITY