DESCRIPTION

  • Replaceable light source
  • UL application: wall

Nuvo Lighting 50W 1-Light Flood Light with Adjustable Swivel in White

N76520

Color Finish

White

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Halogen
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Height
4-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR38
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
150
Width
4-1/2 in

$16.65
EACH

(Pricing is for White)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment