DESCRIPTION

  • Replaceable light source
  • UL application: wall

Nuvo Lighting 50W 1-Light Flood Light with Adjustable Swivel

N76520

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Halogen
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Height
4-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR38
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
150
Width
4-1/2 in

Starting at
$16.65
EACH
  • QUANTITY