DESCRIPTION

  • Replaceable light source
  • UL application: wall - up or down

Nuvo Lighting Surrey 6-3/4 in. 100 W 3-Light Medium Bracket

N60413

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Surrey
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
10-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
23-3/4 in

Starting at
$111.0
EACH
  • QUANTITY