DESCRIPTION

Nuvo Lighting Surrey 6-3/4 in. 100 W 4-Light Medium Bracket

N604164

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Surrey
Color Finish
Vintage Bronze
Color Finish Category
Bronze Tones
Depth
6-3/4 in
Glass Type
Auburn Beige
Height
10-1/4 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
400
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY