DESCRIPTION

  • Replaceable light source
  • UL application: wall
  • Watts: 100

Nuvo Lighting 6-4/5 in. 100W Outdoor Wall Light

N77136

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Satin Aluminum
Color Finish Category
Silver Tones
Depth
6 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
6-4/5 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Glass
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
4-3/4 in

Starting at
Call for Pricing
  • QUANTITY