DESCRIPTION

Nuvo Lighting 6 Light 100W 36 in. Vanity

N6030

Color Finish

 

SPECIFICATIONS

Color Finish
Old Bronze
Color Finish Category
Bronze Tones
Depth
2 in
Height
4-3/4 in
Installation Type
Dry
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
6
Volts
120V
Watts
100
Width
36 in

Starting at
$44.29
EACH
  • QUANTITY