DESCRIPTION

Nuvo Lighting Helium 6 Light 60W Chandelier

N604186

Color Finish

 

SPECIFICATIONS

Collection
Helium
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
2 in
Height
27-1/2 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
6
Volts
120V
Watts
60
Width
27 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY