DESCRIPTION

Nuvo Lighting Empire 6 Light 60W Chandelier

NUV60356

Color Finish

 

SPECIFICATIONS

Collection
Empire
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
14 in
Installation Type
Dry
Light Bulb Base Type
Medium E-26
Material
Glass
Number Of Lights
6
Volts
120V
Watts
360
Width
26 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$195.36
EACH
  • QUANTITY