DESCRIPTION

Nuvo Lighting 60 W 1-Light Medium Flush Mount Ceiling Fixture Light

N60283

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Alabaster
Height
4-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
11-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$33.19
EACH
  • QUANTITY