DESCRIPTION

Nuvo Lighting Hood 60 W 1-Light Medium Lantern

N6064

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hood
Color Finish
Textured Black
Color Finish Category
Blacks
Depth
6-7/8 in
Glass Type
Satin Frosted
Height
8-7/8 in
Installation Type
Dry
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
6 in

Starting at
$26.53
EACH
  • QUANTITY