DESCRIPTION

  • Replaceable light source
  • UL application: wall

Nuvo Lighting 60 W 1-Light Medium Onion Lantern

N60631

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Old Bronze
Color Finish Category
Bronze Tones
Depth
8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
10-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Utility
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60
Width
6 in

Starting at
Call for Pricing
  • QUANTITY