DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting Surrey 60 W 1-Light Medium Pendant with Auburn Beige Glass

N604168

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Surrey
Color Finish
Vintage Bronze
Color Finish Category
Bronze Tones
Depth
2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Auburn Beige
Height
33 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60
Width
6 in

Starting at
Call for Pricing
  • QUANTITY