DESCRIPTION

Nuvo Lighting Harmony 60 W 1-Light Medium Pendant with Saffron Glass

N604128

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Harmony
Color Finish
Dark Chocolate Bronze
Color Finish Category
Bronze Tones
Depth
8 in
Glass Type
Saffron
Height
33 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$84.36
EACH
  • QUANTITY