DESCRIPTION

Nuvo Lighting 60 W 3-Light Pendant with Alabaster Glass

N60203

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Alabaster
Height
23 in
Installation Type
Dry
Light Bulb Base Type
Medium E-26
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
180
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$117.66
EACH
  • QUANTITY