DESCRIPTION

Nuvo Lighting Harmony 60 W 6-Light Medium Chandelier

N604125

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Harmony
Color Finish
Dark Chocolate Bronze
Color Finish Category
Bronze Tones
Depth
6-3/4 in
Glass Type
Saffron
Height
21-3/4 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
360
Width
26 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY