DESCRIPTION

Nuvo Lighting 60W 1-Light 120V Flushmount Ceiling Fixture

N77345

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Glass Type
White
Height
5 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Material
Glass
Number Of Lights
1
Volts
120V
Watts
60
Width
7-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$13.21
EACH
  • QUANTITY