DESCRIPTION

Nuvo Lighting 60W 1-Light Flushmount Ceiling Light

N76672

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Brass
Color Finish Category
Brass Tones
Height
5 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
Volts
120V
Watts
60
Width
7-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY