DESCRIPTION

Nuvo Lighting Briton 60W 1-Light Medium Base Lantern

N60542

Color Finish

 

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
Incandescent
Collection
Briton
Color Finish
Textured Black
Color Finish Category
Blacks
Depth
6-1/8 in
Glass Type
Clear
Height
18 in
Installation Type
Wet
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Glass
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
6 in

Starting at
$35.41
EACH
  • QUANTITY