DESCRIPTION

  • Requires one 60W A19 medium base bulb

Nuvo Lighting 60W 1-Light Medium E-26 Base Wall Sconce

NUV77119

Color Finish

 

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
Incandescent
Color Finish
Black
Color Finish Category
Blacks
Depth
4 in
Glass Type
Clear Mason Jar
Height
8-1/2 in
Installation Type
Dry
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Glass
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
4 in

Starting at
$9.99
EACH
  • QUANTITY