60W 1-Light Medium E-26 Incandescent Ceiling Light with White Glass in Polished Chrome

Part #N77111  |  Item #4713529  |  Manufacturer Part #77/111

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Ceiling

Specifications

Application: Ceiling

Bulb Type: Incandescent

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 8 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: White

Height: 9-1/4 in

Installation Type: [Ceiling Mount, Flush Mount]

Length: 8 in

Light Bulb Shape Code: A19

Lighting Style: Traditional

Material: Frosted Glass

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 8 in