DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting Decker 60W 1-Light Mini Pendant Hanging Light Fixture

N604648

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Decker
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Height
34-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60
Width
6 in

Starting at
$88.8
EACH
  • QUANTITY