DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting Harmony 60W 1-Light Mini Pendant Light Fixture

N604108

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Harmony
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Height
33 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60
Width
6 in

Starting at
$88.8
EACH
  • QUANTITY