DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting Beaker 60W 1-Light Mini Pendant Light

N605262

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Incandescent
Collection
Beaker
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
52-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T9
Lighting Style
Transitional
Material
Glass
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
20
Width
4-3/4 in

Starting at
$115.44
EACH
  • QUANTITY