DESCRIPTION

  • Replaceable light source
  • UL application: wall

Nuvo Lighting Ballerina 60W 1-Light Wall Sconce

N605382

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Ballerina
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-33/40 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
7 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60
Width
15-33/40 in

Starting at
$44.29
EACH
  • QUANTITY