DESCRIPTION

  • Replaceable light source
  • Watts: 20

Nuvo Lighting Beaker 60W 1-Light Wall Sconce

N60561

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Tubular
Bulb Type
Incandescent
Collection
Beaker
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
14-1/8 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T9
Lighting Direction
Down Lighting
Lighting Style
Transitional
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
20
Width
5-1/2 in

Starting at
$93.24
EACH
  • QUANTITY