DESCRIPTION

Nuvo Lighting 60W 2-Light 120V Carport Outdoor Ceiling Fixture

N77879

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
5-1/2 in
Installation Type
Wet
Light Bulb Base Type
Medium E-26
Material
Glass
Number Of Lights
2
Volts
120V
Watts
60
Width
10-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY