DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting Bento 60W 2-Light 120V Flushmount Ceiling Fixture

N604088

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bento
Color Finish
Polished Chrome
Color Finish Category
Chromes
ETL Listed
No
Energy Star Compliant
No
Height
6-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
60
Width
13 in

Starting at
$62.05
EACH
  • QUANTITY