DESCRIPTION

Nuvo Lighting 60W 2-Light 120V Flushmount Ceiling Fixture

N77924

Color Finish

 

SPECIFICATIONS

Color Finish
White
Height
6 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
2
Volts
120V
Watts
60
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY