DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting 60W 2-Light Flush Mount Metal Frame Carport Lighting Fixture

N60472

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Old Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Height
5 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Utility
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
60
Width
9-1/2 in

Starting at
$29.42
EACH
  • QUANTITY