DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting Decker 60W 2-Light Flushmount Ceiling Fixture

N604651

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Decker
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Height
7 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
60
Width
13 in

Starting at
$115.44
EACH
  • QUANTITY