DESCRIPTION

  • Replaceable light source
  • Safety listing: cUL - damp
  • UL application: ceiling
  • Watts: 60

Nuvo Lighting 60W 2-Light Flushmount Ceiling Light with White Glass

N77061

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Brass
Color Finish Category
Brass Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
6 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Glass
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
9-1/2 in

Starting at
$19.43
EACH
  • QUANTITY