DESCRIPTION

  • Dimensions: 11-1/4" D x 5" H
  • Frosted melon glass
  • Requires two 60W A19 medium base lamps

Nuvo Lighting 60W 2-Light Frosted Melon Flush Mount Ceiling Light

N76124

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Brass
Color Finish Category
Brass Tones
Depth
8-3/4 in
Diameter
11-1/4 in
Glass Type
Frosted Melon
Height
5 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Material
Glass
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
20
Width
11-1/4 in

Starting at
$25.53
EACH
  • QUANTITY