DESCRIPTION

Nuvo Lighting Helium 60W 2-Light Medium Base Flush Mount Light Fixture

N604192

Color Finish

 

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
Incandescent
Collection
Helium
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
2 in
Diameter
13 in
Glass Type
Cream Beige
Height
7 in
IsAcceptableImage
Light Bulb Base Type
Medium E-26
Material
Glass
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
13 in

Starting at
Call for Pricing
  • QUANTITY