DESCRIPTION

Nuvo Lighting Helium 60W 2-Light Medium Base Incandescent Semi-Flush Mount Ceiling Light

N604188

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Helium
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
2 in
Diameter
13-3/4 in
Glass Type
Cream Beige
Height
12 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Glass
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
13-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY