DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting Surrey 60W 2-Light Medium E-26 Incandescent Semi-Flush Ceiling Light with Auburn Beige Glass

N604151

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Surrey
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Auburn Beige
Height
10 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Lumens
800
Material
Glass
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
60
Width
13 in

Starting at
$77.7
EACH
  • QUANTITY