DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting Loren 60W 2-Light Medium E-26 Incandescent Semi-Flush Ceiling Light with Etched Glass

N605007

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Loren
Color Finish
Venetian Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
13-1/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Lumens
800
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
60
Width
15 in

Starting at
Call for Pricing
  • QUANTITY