60W 2-Light Medium E-26 Incandescent Semi-Flush Ceiling Light with Frosted Melon Glass in Brushed Nickel

Part #N76433  |  Item #2883594  |  Manufacturer Part #76/433

Color/Finish: Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replaceable light source
  • UL application: ceiling
  • Watts: 60

Specifications

Bulb Type: Incandescent

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 13 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted Melon

Height: 13 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Lumens: 800

Material: Glass

Number Of Lights: 2

UL Listed: No

Volts: 120V

Watts: 60

Width: 13 in