DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting Soho 60W 2-Light Medium E-26 Incandescent Semi-Flush Ceiling Light with Satin White

N604593

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Soho
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Satin White
Height
10-1/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Lumens
800
Material
Glass
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
60
Width
13 in

Starting at
Call for Pricing
  • QUANTITY