DESCRIPTION

  • Replaceable light source
  • Safety listing: cUL - damp
  • UL application: ceiling

Nuvo Lighting 60W 2-Light Medium Flush Mount Ceiling Light

N60222

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Textured White
Color Finish Category
Whites
ETL Listed
No
Energy Star Compliant
No
Glass Type
Alabaster
Height
5-3/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
13-1/8 in

Starting at
$28.75
EACH
  • QUANTITY