DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting Teller 60W 2-Light Medium Incandescent Semi-Flush Ceiling Light with Etched Glass

N604268

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Teller
Color Finish
Polished Chrome
Color Finish Category
Chromes
ETL Listed
No
Energy Star Compliant
No
Height
13 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Lumens
800
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
60
Width
12 in

Starting at
Call for Pricing
  • QUANTITY