DESCRIPTION

  • Replaceable light source
  • Safety listing: cUL - damp
  • UL application: ceiling

Nuvo Lighting 60W 3-Light 120V Flushmount Ceiling Fixture

N60239

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Antique Brass
Color Finish Category
Brass Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted Swirl
Height
6 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
15-1/4 in

Starting at
Call for Pricing
  • QUANTITY