DESCRIPTION

Nuvo Lighting 60W 3-Light Alabaster Glass Medium Pendant

N60370

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
22-1/2 in
Glass Type
Alabaster
Height
17-1/2 in
IsAcceptableImage
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
180

Starting at
$128.76
EACH
  • QUANTITY