DESCRIPTION

Nuvo Lighting 60W 3-Light Flush Mount Ceiling Light

N601256

Color Finish

 

SPECIFICATIONS

Color Finish
Mahogany Bronze
Color Finish Category
Bronze Tones
Glass Type
Champagne Washed Linen
Height
5-3/8 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Material
Glass
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
13-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$33.19
EACH
  • QUANTITY