DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting Soho 60W 3-Light Flushmount Ceiling Fixture

N604592

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Soho
Color Finish
Polished Chrome
Color Finish Category
Chromes
ETL Listed
No
Energy Star Compliant
No
Height
8-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
60
Width
18-1/2 in

Starting at
$155.4
EACH
  • QUANTITY