DESCRIPTION

Nuvo Lighting Odeon 60W 3-Light Flushmount Ceiling Light

N602862

Color Finish

 

SPECIFICATIONS

Collection
Odeon
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin White
Height
5-5/8 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Material
Glass
Number Of Lights
3
Volts
120V
Watts
60
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY