DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting Parallel 60W 3-Light Flushmount Ceiling Light

N605207

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Parallel
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
15 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Opal
Height
6-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
60
Width
15 in

Starting at
Call for Pricing
  • QUANTITY